Beli nozzle blasting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Blasting NozzleDeskripsi:Ceramic siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Ceramic blasting gun nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media.atribut:
- UNSPSC: 23101517
- Base Outer Diameter (mm): 5
- Compatible with Grainger Part Number: 10Z917
- Feed type: Siphon
- Includes: Air Jet
- Inner Diameter (inch): 3/16
- Maximum Air Flow (cfm): 6.2
- Nozzle Shape: Tapered
- Overall Length (mm): 35
- Product Type: Nozzle Kit
- Tip Outer Diameter (mm): 13
- ECONOLINE Blasting GunDeskripsi:Siphon-feed blasting gun bodies connect to siphon-feed abrasive blasters.
- ALC Blasting NozzleDeskripsi:Steel siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Steel blasting gun nozzles are used in general blasting, though they can wear quickly when used with aggressive, hard abrasives.atribut:
- UNSPSC: 23101517
- ALC Blasting NozzlesDeskripsi:Ceramic pressure-feed blasting nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media. Pressure-feed blasting gun nozzles fit pressure-feed blasting guns and abrasive blasters.atribut:
- UNSPSC: 31160000
- ECONOLINE Blasting NozzlesDeskripsi:Tungsten carbide pressure-feed blasting nozzles are durable for long life when using coal slag, glass, and mineral-based abrasives in rugged applications. Pressure-feed blasting gun nozzles fit pressure-feed blasting guns and abrasive blasters.atribut:
- UNSPSC: 31160000
- Material: Tungsten Carbide
- Feed type: Pressure
- Inner Diameter (inch): 1/2
- ALLSOURCE Blasting NozzleDeskripsi:Ceramic siphon-feed blasting nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media. Siphon-feed blasting gun nozzles fit siphon-feed blasting guns and abrasive blasters.atribut:
- UNSPSC: 23101517
- Base Outer Diameter (inch): 3/4
- Compatible with Grainger Part Number: 22PT28
- Compatible with Manufacturer Model Number: 41700
- Feed type: Siphon
- Inner Diameter (inch): 1/4
- Manufacturer Part Number: 41710
- Material: Ceramic
- Maximum Air Flow (cfm): 15
- Nozzle Shape: Straight
- Overall Length (inch): 2-1/2
- Product Type: Nozzle
- Tip Outer Diameter (inch): 3/4
- KRISBOW Set Alat Sand Blastingatribut:
- Hose Length (m): 3
- Nozzle Size (mm): 6
- Pipe Length (mm): 310
- Air Orifices (mm): 2/3
- Dimensions (LxWxH) (cm): 34x22x5
- Air Consumption (L/minute): 150
- JTC Pressure Sand Blasteratribut:
- Dimensions: 330x450x850
- Hose size (inch): Ø 1/2
- Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
- Maximum Pressure (psi): 250
- Range of Blasting Pressure (PSI): 65-125
- Tank Capacity: 10 Gallons
- ECONOLINE Blasting Nozzle CeramicDeskripsi:Ceramic pressure-feed blasting nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media. Pressure-feed blasting gun nozzles fit pressure-feed blasting guns and abrasive blasters.
- ALC Blasting CabinetDeskripsi:General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.atribut:
- UNSPSC: 23101517
- Cabinet Material: LDPE
- Cabinet Opening Type: Top Door
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
- Feed type: Siphon
- Includes: Blasting GunHoseLight Kit
- Manufacturer Part Number: 40391
- Maximum Air Flow (cfm): 15 @80psi
- Maximum Air Pressure (psi): 110
- Mounting Location: Floor
- Overall Depth (inch): 24
- Overall Height (inch): 58
- Overall Width (inch): 38
- Product Type: Abrasive Blast Cabinet
- Top Door Height (inch): 16
- Top Door Width (inch): 33
- Window Height (inch): 15-1/2
- Window Width (inch): 33
- Work Area Depth (inch): 23
- Work Area Height (inch): 23
- Work Area Maximum Weight Capacity (lbs): 35
- Work Area Width (inch): 35
- ALC Air Jets for Blasting GunsDeskripsi:Siphon-feed blasting gun air jets work with siphon-feed blast nozzles to set the flow rate required to move abrasive media through a blasting gun.atribut:
- UNSPSC: 31160000
- Compatible Feed Type: Siphon
- ECONOLINE Blasting CabinetDeskripsi:Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27131507
- Cabinet Material: Steel
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
- Features: Air Regulator and Gauge; Safety Switch
- Feed type: Siphon
- Includes: Foot PedalNozzle
- Maximum Air Flow (cfm): 12
- Product Type: Abrasive Blast Cabinet
- monotaro Blast Abrasive Material A Type (Brown Fused Alumina)Deskripsi:Brown fused alumina abrasive, which is widely used in general. It can be used as sandblast or general abrasive.. Removing rust, peeling off paint, removing carbon, adjusting base before paintingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Center Particle Size (micro m): 355 to 300
- Hardness: New Morse: 12, Knoop: HK2020
- Grain Size: #46
- Component: Aluminium Oxide, Silicon Dioxide, Ferric Oxide, Titanium Oxide
- Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
- Non Brand Abrasive Blasting MediaDeskripsi:White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
- KRISBOW Mesin Sand Blastingatribut:
- Air Hose (cm): 70
- Sand Hose (cm): 65
- Nozzle Size (mm): 5 (ceramic)
- Working Space (cm): 86x55.5x55.5
- Dimensions (LxWxH) (cm): 89x56x138
- Purfequ White Alumunium Oxide MeshDeskripsi:Aluminium oksida adalah senyawa kimia aluminium dan oksigen dengan rumus kimia Al₂O₃. Ini adalah yang paling sering terjadi dari beberapa aluminium oksida, dan secara khusus diidentifikasi sebagai aluminium oksidaAluminium oksida (Alumina) adalah sebuah senyawa kimia dari alumunium dan oksida, dengan rumus kimia Al2O3 adalah bahan yang paling banyak digunakan sebagai bahan dalam berbagai jenis bahan metalurgi, industri kimia, industri otomotif, dan industri kosmetik.atribut:
- Size (kg): 25
- Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)atribut:
- Color: Red
- Hose Length (m): 2.5
- Working Pressure (psi): 60-125
- Working Pressure (CFM): 6-25
Daftar Harga nozzle blasting Terbaru October 2026
| WESTWARD Blasting Nozzle | Rp239.900 |
| ECONOLINE Blasting Gun | Rp1.499.900 |
| ALC Blasting Nozzle | Rp649.900 |
| ALC Blasting Nozzles | Rp229.900 |
| ECONOLINE Blasting Nozzles | Rp1.799.900 |
| ALLSOURCE Blasting Nozzle | Rp1.299.900 |
| KRISBOW Set Alat Sand Blasting | Rp459.900 |
| JTC Pressure Sand Blaster | Rp11.999.900 |
| ECONOLINE Blasting Nozzle Ceramic | Rp359.900 |
| ALC Blasting Cabinet | Rp41.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ECONOLINE%20Blasting%20Gun/a2P109324362-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ALC%20Blasting%20Cabinet/5tP109319209-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/ECONOLINE%20Blasting%20Cabinet/9kP109324344-1.jpg)
/P102232767-1.jpg)



/P103076995-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)